Cotter Pin, 1/4 in Dia, 1-1/2 in L, Steel, 750 PK

  • Mfr # 25X150EPCPZ-750

  • Zoro # G714443848


product price:  $423.99
/pk 750, $0.57/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Pin Diameter
1/4 in
Shank Length
1-1/2 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25X150EPCPZ-750
Zoro #
G714443848
UPC #
759762071123
Country of Origin
Multiple

Dimensions

Pin Diameter
1/4 in
Shank Length
1-1/2 in

Details

Item
Cotter Pin
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated

Description

Cotter Pins are simple fasteners that are used to secure a bolt, or any other rod-shaped fastener, in place.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.