
Dowel Pin, 3/8 in Nominal Dia, 4 in L, Alloy Steel, 5 PK
Mfr # 37X400DPAPL-5
Zoro # G714482458
product price:Â $52.55
/pk 5, $10.51/eaKey Features
System of Measurement
Inch
Nominal Diameter
3/8 in
Shank Length
4 in
Material
Alloy Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
37X400DPAPL-5
Zoro #
G714482458
UPC #
-
Country of Origin
Multiple
Dimensions
Nominal Diameter
3/8 in
Shank Length
4 in
Details
Item
Dowel Pin
System of Measurement
Inch
Material
Alloy Steel
Finish
Plain
Description
Dowel pins are short cylindrical rods used to align or join two or more components.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.