
Dowel Pin, 3/4 in Nominal Dia, 2-1/4 in L, Alloy Steel, 2 PK
Mfr # 75X225DPAPL-2
Zoro # G714485657
product price:Â $51.49
/pk 2, $25.75/eaKey Features
System of Measurement
Inch
Nominal Diameter
3/4 in
Shank Length
2-1/4 in
Material
Alloy Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
75X225DPAPL-2
Zoro #
G714485657
UPC #
-
Country of Origin
Multiple
Dimensions
Nominal Diameter
3/4 in
Shank Length
2-1/4 in
Details
Item
Dowel Pin
System of Measurement
Inch
Material
Alloy Steel
Finish
Plain
Description
Dowel pins are short cylindrical rods used to align or join two or more components.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.