
Circular Saw 20V 6-1/2"/Bonus 20V MAX
Mfr # DCS565B/DCB2108
Zoro # G714603747
original price:Â $722.99 , new price: $349.00 , 51 percent off
new price:Â $349.00
/ea
Free Shipping & Returns
Key Features
Voltage
20 V DC
Blade Dia.
6 1/2 in
Includes
(1) Blade Change Wrench, (1) Dust Chute, (1) Mfr. No. DWA161218 Saw Blade, DCB2108
Features
OWERFUL AND EFFICIENT brushless motor, HIGH MANEUVERABILITY
Blade Side
Left
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DCS565B/DCB2108
Zoro #
G714603747
UPC #
-
Country of Origin
Multiple
Dimensions
Blade Dia.
6 1/2 in
Max. Cutting Depth @ 0 Deg.
2 1/16 in
Max. Cutting Depth @ 45 Deg.
1 5/8 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Arbor Size
5/8 in
Blade Diameter
6 1/2 in
Cutting Depth at 0 Degrees - Maximum
2 1/16 in
Cutting Depth at 45 Degrees - Maximum
1 5/8 in
Description
Circular Saw Kit, Power Source Cordless, Blade Dia. 6 1/2 in, Max. Blade Speed 4,950 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Left, Drive Type Direct Drive, Shoe Material Aluminum, Chip Catcher No, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Angle Range 0 Degrees to 50 Degrees , Max. Cutting Depth @ 0 Deg. 2 1/16 in, Max. Cutting Depth @ 45 Deg. 1 5/8 in, Tool Weight 6.3 lb, Wireless Tool Tracking No, Brushless Motor Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.