Degreaser, Jug, Liquid

  • Mfr # G-IDEGR128-4PROM

  • Zoro # G714845581


product price:  $18.99
/ea

Key Features

Cleaner Form
Liquid
Fragrance
Unscented
Recommended Dilution
3:1
Net Weight
128 oz
NSF Rating
A8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-IDEGR128-4PROM
Zoro #
G714845581
UPC #
078291706239
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Degreaser
Container Type
Jug
Cleaner Form
Liquid
Fragrance
Unscented
Recommended Dilution
3:1
Net Weight
128 oz
NSF Rating
A8
Primary Chemical
None
VOC Content
0%
Standards
NSF
Biodegradable
Yes
pH Level
12.4 to 13
Features
Industrial Strength
Application
Equipment/Machinery
Base Formula
Water Based
Nonflammable
Yes
Plastic Safe
Yes
Butyl Free
No
pH Value
Alkaline

Description

Degreaser, Jug, 1 gal, Net Weight 128 oz, Ready to Use/Concentrated Concentrated, Recommended Dilution 3:1, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free No, Plastic Safe Yes, Application Equipment/Machinery, pH Value Alkaline, pH Level 12.4 to 13, NSF, Primary Chemical None, Base Formula Water-Based, Cleaner VOC Range No VOC, NSF Rating A8, Product Series CLR PRO MAX(R), Properties Biodegradable, Non-Flammable, Plastic Safe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.