
Pushbutton, 22 mm, round, metal, shiny, black, pushbutton, flat
Mfr # 3SU1150-0AB10-3BA0
Zoro # G715222794
product price:Â $25.19
/ea
Sold in multiples of 18 for $453.42
Key Features
Push Button Style
Flush
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Black
Terminal Connection
Spring Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3SU1150-0AB10-3BA0
Zoro #
G715222794
UPC #
-
Country of Origin
Germany
Dimensions
Panel Cutout Diameter
22 mm
Details
Item
Push Button Switch
Push Button Style
Flush
Operator Illumination
Non-Illuminated
Head Color
Black
Terminal Connection
Spring Clamp
Action
Momentary
Head Material
Plastic
Standards
CCC, CE, UK CA, cULus, EAC
Description
Pushbutton, 22 mm, round, metal, shiny, black, pushbutton, flat, momentary contact type, 1 NO, Spring-type terminal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.