High Density Poly Outrigger Pad - 24 x 24 x 1 Inch

  • Mfr # OP24X24P

  • Zoro # G7152327


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Pad Width
24 in
Pad Length
24 in
Pad Thickness
1 in
Handle Type
Rope Style
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OP24X24P
Zoro #
G7152327
UPC #
724920098090
Country of Origin
China

Dimensions

Pad Width
24 in
Pad Length
24 in
Pad Thickness
1 in
Overall Thickness
1 in
Overall Length
24 in
Overall Width
24 in

Details

Item
Outrigger Pad
Handle Type
Rope Style
Color
Black
Material
HDPE
Features
Durable HDPE (High Density Polyethylene) Construction with Built-In Handle, Ideal for Protecting Concrete, Paved and Other Surfaces, Lightweight Pad is Easy to Carry and Maneuver
For Use With
Cranes, Heavy Equipment, Tree Trimmers, Utility Trucks
Includes
Rope Style Handle
Shape
Square
Item Weight
20.8 lb
Product Type
Outrigger Pad
Handle Material
Rope

Description

Buyers Products 1 Inch Thick High Density Outrigger Pads protect concrete and other surfaces from the impact of heavy equipment. They are ideal for utility trucks, small aerial lifts, tree trimmers, and runway equipment.


The pads feature sturdy HDPE (high density polyethylene) construction, a lightweight alternative to rubber. The pads feature an easy-to-grab, rope-style handle.


Pads are available in 18 in. by 18 in. and 24 in. by 24 in. sizes to meet your needs. Pads sold individually.
Product Common Use: Utility Trucks, Tree Trimmers, Cranes, Heavy Equipment


•Ideal for protecting concrete, paved, and other surfaces.
•Durable HDPE (high density polyethylene) construction with built-in handle.
•Lightweight pad is easy to carry and maneuver.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.