Pressure Gauge, 1/4 in NPT, Bottom Location

  • Mfr # 25TL4PGW-PBF

  • Zoro # G715289704


product price:  $41.49
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Series
25TL4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25TL4PGW-PBF
Zoro #
G715289704
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Case Diameter
2.5 in
Nominal Dial Diameter
2 1/2 in
Case Depth
1.17 in

Details

Item
Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Series
25TL4
Lens Material
Plastic
Primary Scale Units
psi
Liquid-Filled Case
No
Panel-Mountable
No
Case Color
Black
Standards
ASME B40.1
Case Material
Steel
Socket Material
Copper Alloy
Pressure Range Type
Vacuum
Dial Color
White
Pointer Color
Black
Sensor Material
Brass
Process Connection Gender
Male
Primary Scale Minor Graduations
5
Primary Scale Pressure Measurement - Maximum
300 psi
Primary Scale Numeric Increments
50
Operating Temperature - Maximum
140 Degrees F
Cleaned for Oxygen Service
Yes
Accuracy Grade
ASME B40.1, ASME Grade B
Field Fillable
No
Compatible with Brand
Universal
Secondary Scale Units
bar
Includes Calibration Certificate
No
Compatible with Series
25TL4
Primary Scale Pressure Measurement - Minimum
0 psi
Removable Bezel
No
Pressure Gauge Type
Commercial Pressure Gauge
Scale Type
Dual
Secondary Scale Pressure Measurement - Minimum
0 bar
Secondary Scale Vacuum Measurement - Minimum
0 bar
Primary Scale Vacuum Measurement - Maximum
300 psi
Bezel Material
Steel
Pointer Material
Aluminum
NEMA Enclosure Rating
No Enclosure
Non-Sparking
Yes
Case Liquid
None
Primary Scale Vacuum Measurement - Minimum
0 psi
Operating Temperature - Minimum
-40 Degrees F

Description

Pressure Gauge, Accuracy +/-3-2-3 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, Dry Dampening Feature Not Applicable, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge, Liquid-Filled Case No, Panel-Mountable No, Socket Material Copper Alloy, Sensor Material Brass, Accuracy Grade ASME B40.1, ASME Grade B, Series 25TL4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.