
power contactor AC-3e/AC-3
Mfr # 3RT2017-1AQ01
Zoro # G715304384
product price:Â $73.85
/ea
Sold in multiples of 6 for $443.10
Key Features
Coil Voltage
380V AC
Series
3RT
Number of Poles
3
Full Load Current - Inductive
12:00 AM
Phase
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3RT2017-1AQ01
Zoro #
G715304384
UPC #
-
Country of Origin
Germany
Details
Item
Definite Purpose Contactor
Coil Voltage
380V AC
Series
3RT
Number of Poles
3
Full Load Current - Inductive
12:00 AM
Phase
3
Terminal Connection Type
Screw
Description
power contactor, AC-3e/AC-3, 12 A, 5.5 kW / 400 V, 3-pole, 380 V AC, 50/60 Hz, auxiliary contacts: 1 NO, screw terminal, size: S00
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.