
H500 Miller Full Body Harness Welding, L/XL, 420 lb, Quick-Connect Chest/ Quick-Connect Leg Straps
Mfr # H5WS1S2
Zoro # G715316912
product price:Â $313.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Crossover
Weight Capacity
420 lb
D-Ring Locations
Back, Hips
Harness Application
Welding
Chest Strap Buckles
Quick-Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H5WS1S2
Zoro #
G715316912
UPC #
612230304843
Country of Origin
China
Details
Item
Miller Full Body Harness Welding
Harness Sizing
L/XL
Harness Style
Crossover
Weight Capacity
420 lb
D-Ring Locations
Back, Hips
Harness Application
Welding
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Series
H500
Includes Padding
No
ANSI Standards Met
ANSI Z359.11-2021
Specialty Working Conditions
Hot Work
Harness D-Ring Material
Steel
OSHA Standards Met
OSHA 1926.502
Industry
Construction, Welding
Harness Color
Black
Torso Adjustment
Quick-Connect
Other Standards
CSA Z259.10- 2018 CLASS A&AP
RFID Equipped
No
Padding Location
No Padding
Features
Easy Visual Sizing, Improved Visible Stitch Pattern, Optimized Label Protection, Outside Personalization Tag, User-Friendly Resettable LanyardKeepers
Safety Features
Flame Retardant, Heat-Resistant
Description
Miller Full Body Harness Welding, Harness Style Crossover, Specialty Working Conditions Hot Work, Safety Features Flame Retardant, Heat-Resistant, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing L/XL, Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Quick-Connect, Weight Capacity 420 lb, Harness Application Welding, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, Welding
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.