Mechanics Gloves, Black, 2XL

  • Mfr # CWKMG-55-012

  • Zoro # G715489036


product price:  $27.95
/pr

Key Features

Color
Black
Palm Material
Synthetic Leather
Cuff Style
Hook-and-Loop
Insulated
Yes
Standards
EN 388, EN 511
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CWKMG-55-012
Zoro #
G715489036
UPC #
781513676974
Country of Origin
Philippines

Dimensions

Size- Alpha
2XL
Size- Numeric
12
Glove Length
11 in

Details

Item
Mechanics Gloves
Color
Black
Palm Material
Synthetic Leather
Cuff Style
Hook-and-Loop
Insulated
Yes
Standards
EN 388, EN 511
Series
Tactical ColdWork Original
EN 388 Impact Rated
No
Hand Protection Style
Glove
EN 388 Rating
2112X
Glove Features
Touchscreen Compatible, Water Resistant
Cuff Material
Synthetic Leather
Arc Flash PPE Category
2
Touchscreen Compatible
Yes
Includes Reinforced Thumb Crotch
Yes
Glove Back Material
Synthetic Leather
Glove Insulation Weight
60 g
Reflective Backing
No
Pairs per Package
1
ANSI/ISEA Cut Level
Not Tested
Oil-Resistant
No
Glove Insulation Material
3M(TM) Thinsulate(TM) Eco Insulation
Glove Liner Material
3M(TM) Thinsulate(TM) Eco Insulation
Finger Coverage
Full Finger
Glove Construction
Cut and Sewn
Sold As
Pair
Palm Style
Double Layer
Silicone-Free
Yes
Cut-Resistance Coverage
Not Tested
Glove Back Color
Black

Description

Mechanics Gloves, Additional Hazard Protection Not Applicable, Glove Style Cut and Sewn, Cut-Resistance Coverage Not Tested, Palm Style Double Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Applicable, Backing Style Water-Resistant SoftShell, Cuff Style Hook-and-Loop, Glove Insulation Material 3M(TM) Thinsulate(TM) Eco Insulation, EN 407 Contact Heat Level Not Applicable, Insulated Yes, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.