Pressure Differential Monitor, WIFI, NIST (Discontinued)
- Mfr # 10108-01-802G
- Zoro # G7155127
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10108-01-802G
Zoro #
G7155127
UPC #
070131411815
Country of Origin
Multiple
Dimensions
Height
9.5 in
Manufacturers Warranty Length
1 yr
Depth
4.5 in
Width
7.3 in
Details
Item
WiFi Pressure Differential Monitor
Communication Method
WiFi 802.11 B/G/N
Temp. Range (F)
32 Degrees to 120 Degrees
Temp. Range (C)
0 Degrees to 50 Degrees
Relative Humidity Range
5% to 95%
For Use With
TempTrak Wireless Monitoring Solution
Calibration Certificate
NIST
Power Source
120V AC or 240V AC 50/60 Hz
Accuracy
+/-1% Full Scale
Includes
Door Contact Switch, Certificate of Calibration
Description
WiFi Pressure Differential Monitor, 120V AC or 240V AC 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.