Industrial Pressure Gauge, 1/4 in NPT, Bottom Location

  • Mfr # LFS310-300-PSI-G-QC-CERT

  • Zoro # G715544476


product price:  $88.19
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Series
Span
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LFS310-300-PSI-G-QC-CERT
Zoro #
G715544476
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Case Diameter
3.2 in
Case Depth
1.41 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Series
Span
Lens Material
Acrylic
Primary Scale Units
psi
Liquid-Filled Case
Yes
Panel-Mountable
No
Case Color
Black
Standards
ANSI/ASME B40.1
Case Material
Zytel Nylon
Socket Material
Brass
Pointer Color
Black
Pressure Range Type
Compound
Primary Scale Minor Graduations
5
Dial Color
White
Process Connection Gender
Male
Sensor Material
Copper Alloy
Resistance Properties
Corrosion Resistant
Compatible with Brand
SPAN
Dry Dampening Feature
PLUS! Performance
Includes Calibration Certificate
NIST with Data
Pressure Gauge Type
Industrial Pressure Gauge
Dial Face Material
Aluminum
Compatible with Series
Universal
Primary Scale Vacuum Measurement - Minimum
0 psi
Case Liquid
Glycerin
Field Fillable
Yes
Operating Temperature - Maximum
150 Degrees F
Removable Bezel
Yes
IP Rating
IP65
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
300 psi
Primary Scale Vacuum Measurement - Maximum
300 psi
Non-Sparking
No
Accuracy Grade
ANSI/ASME B40.1
Pointer Material
Aluminum
Process Media Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Numeric Increments
50
Process Media Temperature - Maximum
140 Degrees F
Bezel Material
Zytel Nylon
Freeze Resistant Movement
Yes

Description

Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.