Pressure Gauge, 1/4 in NPT, Bottom Location

  • Mfr # 101D-454H

  • Zoro # G715544612


product price:  $21.89
/ea

Key Features

Accuracy
3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Series
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101D-454H
Zoro #
G715544612
UPC #
-
Country of Origin
Switzerland

Dimensions

Process Connection Size
1/4 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Pressure Gauge
Accuracy
3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Series
100
Lens Material
Glass
Primary Scale Units
psi
Liquid-Filled Case
No
Case Material
Steel
Includes
Vent Plug
Case Color
Metallic
Socket Material
Copper Alloy
Process Connection Gender
Male
Sensor Material
Copper Alloy
Pressure Range Type
Pressure
Dial Color
White
Pointer Color
Black
Secondary Scale Units
bar
Operating Temperature - Minimum
-50 Degrees F
Secondary Scale Vacuum Measurement - Maximum
20 bar
Secondary Scale Vacuum Measurement - Minimum
0 bar
Accuracy Grade
ASME B40.100 Grade B
Includes Calibration Certificate
No
Pressure Gauge Type
Industrial Pressure Gauge
Field Fillable
No
Primary Scale Vacuum Measurement - Maximum
300 psi
Primary Scale Vacuum Measurement - Minimum
0 psi
Compatible with Brand
Universal
Case Liquid
None
Compatible with Series
Utility Gauge
Primary Scale Pressure Measurement - Maximum
300 psi
Secondary Scale Pressure Measurement - Minimum
0 bar
Process Media Temperature - Maximum
180 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-30 Degrees F
Operating Temperature - Maximum
160 Degrees F
NEMA Enclosure Rating
No Enclosure

Description

Pressure Gauge, Accuracy 3-2-3 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No, Socket Material Copper Alloy, Sensor Material Copper Alloy, Accuracy Grade ASME B40.100 Grade B, Series 100, Primary Scale Units psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.