Mia Series Square Mesh Back Adjustable Task Chair with Lumbar, Black Seat and Black Frame

  • Mfr # EM5600AM-BLK

  • Zoro # G715554727


product price:  $321.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric
Color
Black
Length
41.25 In
Height
25.5 In
Width
24 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EM5600AM-BLK
Zoro #
G715554727
UPC #
-
Country of Origin
China

Dimensions

Length
41.25 In
Height
25.5 In
Width
24 In

Details

Material
Fabric
Color
Black
Capacity
300 lb

Description

Introducing the Mia Series Mesh Task Chair with Black Seat. This modern task chair features a seat slide adjustment for customizable leg comfort as well as adjustable arms and lumbar support for optimal ergonomic support. The chair is designed with a sleek Black frame that adds a touch of sophistication to any office or workspace. Stay comfortable and productive with the modern and ergonomic Mia Mesh Task Chair.


  • • Introducing the Mia office chair which features a mesh back with adjustable lumbar support which enhances breathability, helping to regulate your individual temperature during your work day while properly supporting your back.
  • • Adjust your chair arms to your individual needs as the Zapp offers height and width adjustable arms with protective arm pads.
  • • Customize your personal seated support by adjusting the lumbar support and seat depth with the seat slider.
  • • The dual-wheel carpet casters allow you to move around effortlessly no matter the floor material.
  • • Support your shoulders and arms throughout the workday with the height adjustable armrests.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.