Flashing Beacon, Blue, 12 to 24V DC

  • Mfr # 78055

  • Zoro # G715754752


product price:  $128.99
/ea
Free Shipping & Returns

Key Features

Light Type
Flashing Beacon
Light Color
Blue
Lens Color
Blue
Shape
Round
Light Pattern
Flashing
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
78055
Zoro #
G715754752
UPC #
089373012315
Country of Origin
United States

Dimensions

Overall Diameter
6-3/8 in
Overall Depth
6 3/8 in
Overall Height
6-11/16 in

Details

Item
Flashing Beacon
Light Type
Flashing Beacon
Light Color
Blue
Lens Color
Blue
Shape
Round
Light Pattern
Flashing
Lighting Technology
LED
Voltage
12 to 24V DC
Features
12 Different Selectable Flash Patterns in either of Two Phases, Plus Steady-On, Circuit Board is Conformal Coated to Protect Circuitry
Includes Electrical Connection
Electrical Connection Included
Installation Type
Permanent
Electrical Connection
Blunt Cut Wires
Current
0.5 A
Base Material
Polycarbonate
Number of Flash Patterns
12
Maximum Operating Temperature
131 Degrees F
Standards
SAE J845 Class 2
SAE Class Rating
SAE J845 Class 2
Minimum Operating Temperature
-40 Degrees F
Power Source
Corded
Lens Material
Polycarbonate
Mount Type
Screw
Compatible Vehicle Type
Universal
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8

Description

Flashing Beacon, Light Type Flashing Beacon, Light Color Blue, Wattage Not Applicable, Lens Color Blue, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 2, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12 to 24V DC, Overall Length Not Applicable, Overall Diameter 6 3/8 in, Overall Height 6 11/16 in, Overall Depth 6 3/8 in, IP Rating Not Applicable, Compatible Vehicle Type Universal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.