Edger Floor Sander, 7 In, 13500 RPM

  • Mfr # 7004

  • Zoro # G7157692


product price:  $2,401.99
/ea
Free Shipping & Returns

Key Features

Machine Size
7 in
Voltage
110V AC
Speed
13,500 rpm
Cord Length
23 ft
Corded/Cordless
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7004
Zoro #
G7157692
UPC #
-
Country of Origin
United Kingdom

Dimensions

Machine Size
7 in
Cord Length
23 ft
Tool Length
11 in
Tool Height
12 1/2 in
Tool Width
11 in
Dust Collection Port Size
2 in
Abrasive Size
7 in

Details

Item
Edger Floor Sander
Voltage
110V AC
Speed
13,500 rpm
Corded/Cordless
Corded
Corded/Banded
Corded
Sound Level
100dB @ 1m
Construction
Cast Aluminum Housing
Power Required
15A @ 110V AC
Includes
Cloth Dust Bag, Wrench
Phase
Single-Phase
Product Type
Edger Floor Sander
Speed Settings
Fixed
Current
15 A
Tool Series
HT7
Power Source
Corded
Abrasive Mount Type
Threaded Shank
Maximum Motor Speed
13,000 RPM
Number of Speeds
1

Description

Edger Floor Sander, Product Type Edger Floor Sander, Abrasive Size 7 in, Abrasive Mount Type Threaded Shank, Voltage 110V AC, Phase Single-Phase, Current 15 A, Maximum Motor Speed 13,000 RPM, Speed Settings Fixed, Number of Speeds 1, Dust Collection Port Size 2 in, Tool Height 12 1/2 in, Tool Width 11 in, Tool Length 11 in, Tool Series HT7, Cord Length 23 ft, Includes Cloth Dust Bag, Wrench, Power Source Corded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.