Zoro Homepage
This item is Discontinued.
Bunting Bearings 1-3/16 X 1-3/8 X 1-3/4. Cast Bronze C96900 Sleeve Bearing TMCB192214

1-3/16 X 1-3/8 X 1-3/4. Cast Bronze C96900 Sleeve Bearing (Discontinued)

  • Mfr # TMCB192214
  • Zoro # G7157744
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMCB192214
Zoro #
G7157744
UPC #
717905244070
Country of Origin
Unknown

Dimensions

Inside Dia.
1 3/16 in
Outside Dia.
1 3/8 in
Length
1 3/4 in

Details

Item
Sleeve Bearing
Material
C96900 Cast Bronze, ToughMet 3
Temp. Range (F)
-250 to +550 Degrees
Max. Pv
275,000
Number of Pieces
1
Color
Silver/Bronze

Description

Sleeve Bearing, Color Silver/Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.