Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
INTKS3.06
Zoro #
G7158462
UPC #
-
Country of Origin
Mexico
Dimensions
Character Height
2-1/4"
Overall Height
1 3/4 in
Overall Width
3-1/4"
Character Width
1 1/2 in
Details
Material
Self Adhesive Reflective Film
Color
Black/Silver
Character
6
Number of Cards
1
Item
Number Label
Description
Number Label, Character Height 2-1/4 In., Material Self Adhesive Reflective Film, Overall Height 1 3/4 in, Overall Width 3-1/4 In., Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.