This item is Discontinued.

Kennedy Tool Stand, HD, 1 Drwr, 26Wx34Hx20L, Gray TS261XUGW

Tool Stand, HD, 1 Drwr, 26Wx34Hx20L, Gray (Discontinued)

  • Mfr # TS261XUGW
  • Zoro # G7158812
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS261XUGW
Zoro #
G7158812
UPC #
024821044890
Country of Origin
United States

Dimensions

Width
26"
Depth
16-1/2"
Height
33-1/2"
Drawer Width
17 1/2 in
Drawer Height
4 in
Drawer Depth
16 1/2 in

Details

Load Capacity
200 lb.
Workbench/Table Frame Material
Steel
Workbench/Table Surface Material
Particleboard
Color
Gray
Item
Workbench
Cabinet Workbench Item
Cabinet Workbench
Includes
1" Thick Press Board Work Surface, (1) 17-1/2"W x 16-1/2"D x 4"H Drawer with Ball-Bearing Slides, (1) 17-5/8"W x 17-1/2"D Shelf, Adjustable Legs for Leveling, Wrinkle Powder-Coat Finish

Description

Workbench, Color Gray, Drawer Depth 16 1/2 in, Drawer Height 4 in, Drawer Width 17 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.