Counterbores - Flat Bottom, 0.3750" (3/8)

  • Mfr # 23424-C6

  • Zoro # G7158885


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3750" (3/8)
Material - Machining
Carbide
Number of Flutes
4
Bore Dia.
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
23424-C6
Zoro #
G7158885
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Shank Dia.
0.3750" (3/8)
Bore Dia.
3/8"
Flute Length
1.0000" (1)
Cutter Dia.
0.3750" (3/8)

Details

Material - Machining
Carbide
Number of Flutes
4
Finish
C6
Measurement System
Inch
Finish - Machining
AlTiN Nano
Coolant Through
No
Single End/Double End
Single End
Weldon Flat
N

Description

0.3750" (3/8) Cutter DIA x 1.0000" (1) Flute Length Carbide Flat Bottom Counterbore, 4 Flutes, AlTiN Nano Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.