
Pushbutton, 22 mm, round, metal, shiny, black, pushbutton, raised
Mfr # 3SU1050-0BB10-0AA0-ZY12
Zoro # G715919816
product price:Â $15.95
/ea
Sold in multiples of 25 for $398.75
Key Features
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Standards
CE, UK CA, cULus, EAC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3SU1050-0BB10-0AA0-ZY12
Zoro #
G715919816
UPC #
-
Country of Origin
Germany
Dimensions
Panel Cutout Diameter
22 mm
Details
Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Standards
CE, UK CA, cULus, EAC
Head Material
Plastic
Description
Pushbutton, 22 mm, round, metal, shiny, black, pushbutton, raised momentary contact type, with laser labeling, lower case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.