Flame Resistant Combat Shirt, Camouflage, Woven-Plain Weave, L Long (Discontinued)
- Mfr # DF2-550-CS/MC/LL
- Zoro # G7160413
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DF2-550-CS/MC/LL
Zoro #
G7160413
UPC #
-
Country of Origin
United States
Dimensions
Size
L Long
Sleeve Length
35"
Details
Item
Flame-Resistant Combat Shirt
Color
Camouflage
Closure Type
Zipper
Fabric Weight
5 1/2 oz
Standards
MARSOC / AFSOC Approved
Number of Pockets
2
Description
Color Camouflage, Fabric Weight 5 1/2 oz, Closure Type Zipper, Flame-Resistant Combat Shirt, Number of Pockets 2, Size L Long, Sleeve Length 35 In., Standards MARSOC / AFSOC Approved
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.