
Disposable Gloves, Agility, Nitrile, 6 mil, Textured, Black, S, 1000 PK
Mfr # 4089S
Zoro # G716048799
product price:Â $98.79
/pk 1000, $0.10/ea
Free Shipping & Returns
Key Features
Material
Nitrile
Size
S
Powdered/Powder-Free
Powder-free
Palm Thickness
6 mil
Latex-Free
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4089S
Zoro #
G716048799
UPC #
796326035979
Country of Origin
Malaysia
Dimensions
Size
S
Palm Thickness
6 mil
Length
9.5 in
Details
Item
Disposable Gloves
Material
Nitrile
Color
Black
Powdered/Powder-Free
Powder-free
Latex-Free
Yes
Texture
Textured
Description
Gloves,Disposable Black Nitrile, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.