Mudflaps, 18 in X 20 in, Composite, Black, 1 PR

  • Mfr # BSGS2018PKGD

  • Zoro # G716065734


product price:  $13.45
/pr

Key Features

Material
Composite
Length
18 in
Width
20 in
Color
Black
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BSGS2018PKGD
Zoro #
G716065734
UPC #
724920257329
Country of Origin
United States

Dimensions

Length
18 in
Width
20 in
Thickness
1/4 in

Details

Material
Composite
Item
Mudflaps
Color
Black
Compatible Vehicle Type
Truck
Vehicle Location
Back

Description

Mudflaps, Compatible Vehicle Type Truck, Composite, Vehicle Location Back, Length 18 in, Width 20 in, Thickness 1/4 in, Black, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.