
End Mill, Center Cutting High Performance Single End, Series: VRX, 3/4 in Diameter Cutter
Mfr # 27864
Zoro # G716071391
product price: $243.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Finish
AlTiN Coated, X.CEED
Length of Cut
1-1/2 in
End Mill Cutting Type
High Performance Single End
End Mill Material
Submicron Grain Carbide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
27864
Zoro #
G716071391
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1-1/2 in
Overall Length
4 in
Corner Radius
0.06 in
Shank Length
2-1/2 in
Details
Number of Flutes
4
Finish
AlTiN Coated, X.CEED
End Mill Cutting Type
High Performance Single End
End Mill Material
Submicron Grain Carbide
Shank Type
Weldon Flat
Cutting Direction
Right Hand
Helix Angle
41°
Flute Type
Spiral
Description
End Mill, Center Cutting High Performance Single End, Series: VRX, 3/4 in Diameter Cutter, 0.06 in Corner Radius, 4 in Overall Length, 1-1/2 in Length of Cut, 4 Flutes, Spiral Flute, 3/4 in Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Weldon Flat Shank, 2-1/2 in Shank Length, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.