19 Piece 1/2" Drive 6 Point Deep Impact SAE Socket Set

  • Mfr # 84934N

  • Zoro # G7161458


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
19
Finish
BlackOxide
SAE or Metric
SAE
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84934N
Zoro #
G7161458
UPC #
099575084966
Country of Origin
Viet Nam

Dimensions

Drive Size
1/2"
Length
Various
Sizes Included
3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 3/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2"
Socket Size Range
3/8" to 1-1/2"
Socket Depth
Deep
Overall Length
Various

Details

Item
Impact Socket Set
Number of Pieces
19
Finish
BlackOxide
SAE or Metric
SAE
Measurement Type
SAE
Ratchets Included
None
Features
Made From Chrome Molybdenum Alloy Steel (Cr-Mo) for Exceptional Strength and Durability; Off-Corner Loading Design for Reduced Fastener Rounding; Manganese Phosphate Coating for Corrosion Resistance; Parallel Neck Down Design On 3/8", 7/16" 1/2" and 9/16" Sizes for Improved Access to Restricted Fasteners; High-Visibility Laser Etched Markings for Quick Size Identification; Secondary Hard Stamping; Includes Blow Mold Case With Reinforced Steel Hinges and Steel Buckles for Strength and Security
Number of Points
6
Standards
ASMB B107.2
Sockets Included
Yes
Meets/Exceeds
ASME B107.2
Impact Rated
No
Deep Socket Point Styles Included
6
Tether Capable
Not Tether Capable
System of Measurement
SAE
Product Type
SAE Deep Impact Socket Set,1/2" D,19pcs.
Material
Chrome-Molybdenum (Cr-Mo)
ASME Standard
B107.2
Type
Socket
Drive Type
6 Point

Description

Socket Set, Standard Socket Count/Style Not Applicable, Deep Socket Count/Style Not Applicable, Flex Socket Count/Style Not Applicable, Drive Size 3/8 in, SAE, 6-Point, Manganese Phosphate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.