1" x 15/64" Gray Wire Marking Sleeves, 3PS-125-2-GY-2

  • Mfr # 3PS-125-2-GY-2

  • Zoro # G7161497


product price:  $1,409.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP72, i5100, i7100, IP Series, THT
Legend
None
Color
Gray ( Matte )
Material
Brady B-342 Heat Shrink Polyolefin Double-Sided Print
Temp. Range
-67 Degrees to 275 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3PS-125-2-GY-2
Zoro #
G7161497
UPC #
662820575795
Country of Origin
United States

Dimensions

Label Width
1/8 in
Label Height
1 in
Height
15/64 in
Min. Wire Size
0.046 in
Max. Wire Size
0.11 in
Width
1 in
Minimum Wire Diameter
0.05 in
Maximum Wire Diameter
0.11 in
Core Diameter
3 in

Details

Item
Sleeve Label
Printer Series Compatibility
BBP72, i5100, i7100, IP Series, THT
Legend
None
Color
Gray ( Matte )
Material
Brady B-342 Heat Shrink Polyolefin Double-Sided Print
Temp. Range
-67 Degrees to 275 Degrees F
Max. Lines of Print
Varies
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Shrink Ratio
3:1
For Use With
Thermal Transfer Printers
Labels per Roll
5,000
Application
Wire and Cable Labeling
Label Material
Polyolefin
Adhesive
Non-Adhesive
Label Color
Gray
Labels per Row
2
Maximum Service Temperature
275 Degrees F
Label Finish
Matte
Maximum Wire Gauge
16 AWG
For Print Method
Thermal Transfer
Label Media Format
Precut Roll
Material Properties
Heat-Shrinkable
Double-Sided Printable
Yes
Compatible Mfr Part Number
IP-R6600, R6600
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Recommended Ribbon
IP-R6600, R6600
Minimum Service Temperature
-67 Degrees F
Label Attachment Style
Heat Shrink
Material Series
B-342
Product Type
Sleeve Label
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Wire Gauge
22 AWG
Number of Labels Included
5,000
Adhesive Properties
Non-Adhesive
Ribbon Color
Black

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Gray, Label Finish Matte, Label Height 1 in, Label Width 1/8 in, Number of Labels Included 5,000, Compatible Mfr Part Number IP-R6600, R6600, Compatible Grainger Part Number 30DA02, 30DA43, Recommended Ribbon IP-R6600, R6600, Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT, Maximum Wire Diameter 0.11 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.