Air Chain Hoist, 1100 lb. Cap., 10 ft. Lft

  • Mfr # ML500KS-2DA10-C6

  • Zoro # G7163667


product price:  $6,867.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1,100 lb
Housing Length
13 1/2 in
Lift Speed
0 to 22 fpm
Hoist Lift
10 ft
Air Consumption
45 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML500KS-2DA10-C6
Zoro #
G7163667
UPC #
-
Country of Origin
United States

Dimensions

Housing Length
13 1/2 in
Housing Width
9 3/4 in
Inlet Size
1/2 in NPT
Min. Radius Curve
36 in
Overall Length
13-1/2"
Overall Width
9-3/4"
Minimum Radius Curve
36"

Details

Load Capacity
1,100 lb
Lift Speed
0 to 22 fpm
Hoist Lift
10 ft
Air Consumption
45 scfm
Series
ML500KS
Hoist Mount
Push Trolley
Control
Pendant
Min. Between Hooks
18 in
Reeving
1
Standards
ANSI B30.16
Air Pressure
90 psi
Finish
Powder Coated
Brake
Self Adjusting Disc
Item
Air Chain Hoist
Trolley Configuration
Push Trolley
Noise Level
85 dB
Fits Beam Flange W
2-21/32 in to 4-21/32 in
Color
Yellow

Description

Air Chain Hoist, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.