Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8510
Zoro #
G7164631
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Length
19.00mm
Shank Dia.
8.08mm
Tap Dimension Type
Metric
Tap Size
M7
Overall Length
80.00mm
Pitch Diameter Limit
D9
Details
Item
Tap
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
2
Standards
ANSI, DIN
Tap Style
Thread Forming
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
Metric Coarse
List Number
8510
Cutting Direction - Machining
Right Hand
Description
Tap, Overall Length 80.00mm, High Speed Steel, TiCN, Right Hand, Thread Length 19.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.