Electrical Box, Outlet Box Type, 2 Gangs, Thermoplastic Elastomer, Rectangular Shape

  • Mfr # 6100-F

  • Zoro # G7166264


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Box Type
Outlet
Number of Gangs
2 Gangs
Material
Thermoplastic Elastomer
Length
5.27 in
Overall Width
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6100-F
Zoro #
G7166264
UPC #
782862562413
Country of Origin
United States

Dimensions

Length
5.27 in
Overall Width
2-1/2 in
Overall Depth
3-3/16 in

Details

Item
Electrical Box
Box Type
Outlet
Number of Gangs
2 Gangs
Material
Thermoplastic Elastomer
Box Shape
Rectangular
Color
Yellow
Environmental Rating
Outdoor

Description

Portable Yllw 2-Gang Outlet Box,w/Feed-

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.