Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
034-00130
Zoro #
G7167115
UPC #
-
Country of Origin
United States
Dimensions
Height
48"
Post Thickness
0.125"
Width
10"
Details
Item
Flexible Mailbox Assembly
Color
Black
Post Material
Aluminum
Standards
FHWA NCHRP350 Standards For Breakaway
Net Weight
37 lb.
Includes
Mailbox, Bracket, Pole, Spring Base and Anchor
Description
Flexible Mailbox Assembly, Color Black, Height (In.) 48, Width (In.) 10, Post Material Aluminum, Post Thickness (In.) 0.125, Net Weight (Lb.) 37, FHWA NCHRP350 Standards For Breakaway Standards, Includes Mailbox, Bracket, Pole, Spring Base and Anchor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.