
Locking Plug, L15-20P, 20 A, 250V AC, Three Phase, 3 Pole, Spring Clamp Terminals, Yellow
Mfr # 2322-P
Zoro # G7167271
product price:Â $41.25
/eaKey Features
Phase
Three
Number of Poles
3
Number of Wires
4
Number of Blades
4
Wire Connection Type
Spring Clamp Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2322-P
Zoro #
G7167271
UPC #
782862586044
Country of Origin
United States
Details
Item
Locking Plug
NEMA Plug Configuration
L15-20P
Current Rating
20 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Number of Blades
4
Wire Connection Type
Spring Clamp Terminals
Connection Orientation
Straight
Housing Color
Yellow
Resistance Properties
Chemical Resistant, Crush Resistant
Standards
CSA Certified to CSA C22.2 No.42, File 31943, File E17740, UL Listed to ANSI/UL 498
Blade Style
Locking
Device Type
Plug
Sub Brand / Trademark
Perma-Link
Description
Plug Nema L15-20,Perma-Link Indust. Gra
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.