Trolley, 1000 lb.

  • Mfr # OZ05PBT

  • Zoro # G7170371


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Trolley Item
Push Trolley
Load Capacity
1,000 lb
Fits Beam Flange W
2-1/2 in to 5-7/8 in
Fits Beam Height
2-9/32 in
Min. Radius Curve
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZ05PBT
Zoro #
G7170371
UPC #
-
Country of Origin
China

Dimensions

Fits Beam Height
2-9/32 in
Min. Radius Curve
35 in
Trolley Wheel Dia.
2 1/4 in
Trolley Wheel Diameter
2 1/4 in
Minimum Radius Curve
35 in

Details

Trolley Item
Push Trolley
Load Capacity
1,000 lb
Fits Beam Flange W
2-1/2 in to 5-7/8 in
Standards
ANSI B30.10 / CE / AS 1418.2
Wheel Material
Steel
Item
Trolley
Head Room To Bail
4 5/16 in
Material
Steel
Maximum Load Capacity
1,000 lb

Description

Trolley, Maximum Load Capacity 1,000 lb, Minimum Radius Curve 35 in, Trolley Wheel Diameter 2 1/4 in, Standards ANSI B30.10 / CE / AS 1418.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.