This item is Discontinued.

M.A. Ford End Mill, 3/8" Dia, 1/2" Cut, Carbide 17837500A

End Mill, 3/8" Dia, 1/2" Cut, Carbide (Discontinued)

  • Mfr # 17837500A
  • Zoro # G7170661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17837500A
Zoro #
G7170661
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2"
Milling Diameter
3/8"
Length of Cut
1/2"
Shank Dia.
3/8"
Dimension Type
Fractional Inch
Milling Dia.
3/8"

Details

Number of Flutes
5
End Mill Style
Square
Finish
Altima
End Mill Cutting Type
Center Cutting
Single End/Double End
Single End
Helix Angle
38 Degrees
End Mill Material
Carbide
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
List Number
178
End Mill Application
Roughing/Finishing
Stainless (M) Compatibility
Yes
Shank Type
Straight
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
Item
Square End Mill
Cutting Direction
Right Hand
Finish - Machining
Altima

Description

Square End Mill, Altima, Length of Cut 1/2 in, Overall Length 2 in, Shank Dia. 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.