Hazardous Material Storage Cabinet, 30 gal, 2 Shelves, Steel, 34 in W x 35 in H x 18 in D, Red

  • Mfr # BP30RP

  • Zoro # G7170961


product price:  $650.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Storage Capacity
30 gal
Number of Shelves
2
Material
Steel
Exterior Height
35 in
Exterior Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BP30RP
Zoro #
G7170961
UPC #
-
Country of Origin
United States

Dimensions

Exterior Height
35 in
Exterior Depth
18 in
Exterior Width
34 in
Door Opening Width
31 1/8 in
Door Opening Height
29 3/4 in
Depth
18 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
34 in x 18 in x 35 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
30 gal
Number of Shelves
2
Material
Steel
Color
Red
Standards
FM, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Undercounter
Drum Capacity
0
Door Closure Type
Manual
Door Type
Hinged
Rated For Flammable Storage
Yes
Number of Doors
1
Sump Capacity
4.5 gal
Additional Shelf
GS134
Finish
Powder Coated
Includes
(2) Keys, Grounding Connector, Lockable Flush Mounted Handle, Safety Signage in Large Red Letters, Dual Vents with Flame Arresters
Features
Leakproof Sill, Heavy Duty Welded Hinges with Brass Pins, 3-Point Locking System and Radius Edges, Safety Signage, Flame Arrester Vents
Construction
Galvanized Steel
Indoor/Outdoor
Indoor
Lock Type
Keyed
Compatible Shelf Model Number
GS134
NFPA 30
NFPA 30 Compliant
Storage Chemical Type
Flammables
Other Standards
UFC 79
Shelf Adjustment Increments
3 in
Includes Rollers
Rollers Not Included
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
OSHA Standard
1910.106
FM Class
6050
Door Construction
14-Gauge Outside and 18-Gauge Inside Construction
Storage Container Type
Small Containers
Includes Leveling Feet
Leveling Feet Included
EN Fire Rating
Non-Combustible
Safety Storage Type
Cabinet
NFPA 400
Not NFPA 400 Compliant

Description

Paint and Ink Cabinet, Safety Cabinet Type Standard, Capacity 30 gal, Height 35 in, Width 34 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 2, Color Red, Number of Doors 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.