Shop JAMCO

Hazardous Material Storage Cabinet, 30 gal, 1 Shelves, Steel, 48 in W x 35 in H x 22 in D, Yellow

  • Mfr # BK30YP
  • Zoro # G9827876

product price: 
$
1,423.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
30 gal
Number of Shelves
1
Material
Steel
Exterior Height
35 in
Exterior Depth
22 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BK30YP
Zoro #
G9827876
UPC #
-
Country of Origin
United States
Item
Hazardous Material Storage Cabinet
Storage Capacity
30 gal
Number of Shelves
1
Material
Steel
Color
Yellow
Standards
FM, NFPA Code 30, OSHA, UFC 79
Door Handle Type
Recessed Pull Handle
Cabinet Format
Undercounter
Drum Capacity
0
Door Closure Type
Self-Closing
Rated For Flammable Storage
Yes
Additional Shelf
GS422
Includes
(2) Keys, Grounding Connector, Lockable Flush Mounted Handle, Safety Signage in Large Red Letters, Dual Vents with Flame Arresters
Finish
Powder Coated
Door Type
Hinged
Number of Doors
2
Sump Capacity
7.8 gal
Features
Leakproof Sill, 3-Point Locking System and Radius Edges, Safety Signage, Flame Arrester Vents
Indoor/Outdoor
Indoor
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Shelf Adjustment Increments
3 in
EN Fire Rating
Non-Combustible
Includes Rollers
Rollers Not Included
Other Standards
UFC 79
OSHA Standard
1910.106
Storage Chemical Type
Flammables
FM Class
6050
NFPA 30
NFPA 30 Compliant
Includes Leveling Feet
Leveling Feet Included
Lock Type
Keyed
Safety Storage Type
Cabinet
NFPA 400
Not NFPA 400 Compliant
Storage Container Type
Small Containers
Door Construction
14-Gauge Outside and 18-Gauge Inside Construction, Dual Wall
Compatible Shelf Model Number
GS422
Shell Material
Steel
Wire Color
Yellow
Traction Material
Steel

Dimensions

Exterior Height
35 in
Exterior Depth
22 in
Exterior Width
48 in
Depth
22 in
Door Opening Height
25 3/4 in
Cabinet Height Range
Desk or Table Height
Door Opening Width
44 3/4 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
48 in x 22 in x 35 in
Fits Chest Size
Leakproof Sill, 3-Point Locking System and Radius Edges, Safety Signage, Flame Arrester Vents

Description

Flammable Cabinet, Safety Cabinet Type Under Counter, Capacity 30 gal, Height 35 in, Width 48 in, Depth 22 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.