This item is Discontinued.

Vestil Gas Cylinder Cabinet, 40" W, Capacity 18 CYL-EX-18-E

Gas Cylinder Cabinet, 40" W, Capacity 18 (Discontinued)

  • Mfr # CYL-EX-18-E
  • Zoro # G7171409
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CYL-EX-18-E
Zoro #
G7171409
UPC #
691215085632
Country of Origin
United States

Dimensions

Height
68 1/4 in
Width
40 in
Depth
32 1/8 in

Details

Item
Gas Cylinder Cabinet
Cylinder Cabinet Storage Type
Vertical
Cylinder Capacity
74L
Color
White
Safety Cabinet Door Type
Self-Closing
Number of Cabinet Shelves
3
Assembled/Unassembled
Assembled
Standards
OSHA 1910.110, NFPA 58
Includes
Red Lettered Unattached Sign with Verbiage, Propane Exchange-Flammable-No Smoking and Bottom Legs with Lag Holes (Hardware Not Included)
Construction
Steel
Rated For Flammable Storage
Yes
Roof Material
Solid Steel
Finish
Painted

Description

Gas Cylinder Cabinet, Color White, Construction Steel, Finish Painted, Includes Red Lettered Unattached Sign with Verbiage, Propane Exchange-Flammable-No Smoking and Bottom Legs with Lag Holes (Hardware Not Included)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.