Web Sling, Type 3, 8 ft L, 6 in W, Nylon, Yellow

  • Mfr # EE1606NFX8

  • Zoro # G7172882


product price:  $48.49
/ea

Key Features

Sling Type
Type 3
Sling Material
Nylon
Number of Plies
1
Overall Width
6 in
Vertical Hitch Capacity
7,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EE1606NFX8
Zoro #
G7172882
UPC #
697886142452
Country of Origin
United States

Dimensions

Sling Length
8 ft
Overall Width
6 in
Eye Length
16 in
Thickness
1/8 in

Details

Item
Web Sling
Sling Type
Type 3
Sling Material
Nylon
Number of Plies
1
Vertical Hitch Capacity
7,200 lb
Choker Hitch Capacity
5,800 lb
Color
Yellow
Basket Hitch Capacity
14,400 lb
End Type
Flat Eye
Temp. Range
-60 Degrees to 200 Degrees F
Web Grade
Light-Duty
Standards
ASME B30.9, OSHA 1910.184, WSTDA
Yarn Coating
Latex
Includes
Web Sling Safety Bulletin Rev 3 11
Wear Resistant Cover
None
Resistance Properties
Abrasion-Resistant
Hitch Type
Basket, Choker, Vertical
Tag Attachment Type
Partially Sewn
Reinforcement Properties
Abrasion-Resistant Treatment
Visual Indicators
None
Tag Features
None
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
-60 Degrees F

Description

Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 1, Sling Length 8 ft, Eye Length 16 in, Overall Width 6 in, Number of Legs Not Applicable, Vertical Hitch Capacity 7,200 lb, Choker Hitch Capacity 5,800 lb, Basket Hitch Capacity 14,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.