This item is Discontinued.

Troemner Weight, Weight, Avoirdupois, 10kg 9282T

Weight, Weight, Avoirdupois, 10kg (Discontinued)

  • Mfr # 9282T
  • Zoro # G7173652
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9282T
Zoro #
G7173652
UPC #
-
Country of Origin
United States

Details

Measurement Type
Avoirdupois
Class
F
Nominal Mass
10kg
Item
WeightWeight
Compliance
NIST
Calibration Weight Class
F
Calibration Certificate
Traceable
Weight Style
Grip Handle
Calibration Weight Material
Cast Iron
Item - Calibration Weights
Calibration Weight
Material
Cast iron
Calibration Weight Compliance Agency
NIST
Number of Pieces
1
Calibration Weight Style
Grip Handle

Description

Calibration Weight, Nominal Mass 10kg, Calibration Weight Class F, Calibration Certificate Traceable, Calibration Weight Style Grip Handle, Calibration Weight Material Cast Iron, Measurement Type Avoirdupois, Number of Pieces 1, Calibration Weight Compliance Agency NIST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.