Zoro Homepage
This item is Discontinued.
Zoro Select Order Picking Stock Cart, Stainless Steel, 2 Shelves, 1200 lb. OPC-2448-2-95

Order Picking Stock Cart, Stainless Steel, 2 Shelves, 1200 lb. (Discontinued)

  • Mfr # OPC-2448-2-95
  • Zoro # G7174076
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPC-2448-2-95
Zoro #
G7174076
UPC #
714334057240
Country of Origin
Mexico

Dimensions

Overall Height
37-5/8"
Overall Length
48"
Overall Width
24"
Shelf Length
48"
Caster Dia.
5"
Lip Height
1-1/2"
Shelf Width
24"
Shelf LxW
48 in x 24 in
Overall LxWxH
48 in x 24 in x 37 5/8 in

Details

Material
Stainless Steel
Color
Gray
Load Capacity
1200 lb.
Item
Order Picking Stock Cart
Number of Shelves
2
Includes
Built-In Writing Surface
Caster Material
Polyurethane
Caster Type
(2) Rigid, (2) Swivel
Handle
Steel
Shelf Type
Lipped
Gauge
14
Finish
Powder Coated
Distance Between Shelves
13-1/2"
Capacity per Shelf
600 lb.
Construction
Welded Steel

Description

Order Picking Stock Cart, Load Capacity 1200 lb, Stainless Steel Material, 14 Gauge, Powder Coated Finish, Gray Color, Overall Length 48 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 13 1/2 in, Shelf Length 48 in, Shelf Width 24 in, Includes Built-In Writing Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.