Adjustable Lifting Beam, 1000 lb., 48 In

  • Mfr # 20-1/2-4

  • Zoro # G7175131


product price:  $1,106.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Yellow
Max. Spread
48 in
Min. Spread
36 in
Overall Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20-1/2-4
Zoro #
G7175131
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 in
Usable Upper Bail Width
3 in
Bail Thickness
3/4 in
Usable Upper Bail Length
5 in
Bail Inside Width
3 in
Hook Opening Width
7/8 in
Minimum Material Length
36 in
Bail Height
7/8 in
Maximum Material Length
48 in
Bail Inside Length
5 in

Details

Item
Adjustable Lifting Beam
Material
Steel
Color
Yellow
Max. Spread
48 in
Min. Spread
36 in
Working Load Limit
1,000 lb
Standards
ASME
Hook Opening
7/8 in
Headroom
12 3/4 in
Includes
Swivel Hooks with Hook Latches
Spread Adjustability
Adjustable
Minimum Headroom
12 3/4 in
Spread Adjustment Increments
6 in
Minimum Spread
36 in
Maximum Headroom
13 in
Beam Type
Lifting Beam
Bail Adjustability
Fixed
Maximum Spread
48 in
Hardware Included
Swivel Hooks with Latches

Description

Lifting Beam, Working Load Limit 1,000 lb, Spread Adjustability Adjustable, Overall Length 48 in, Minimum Spread 36 in, Maximum Spread 48 in, Minimum Headroom 12 3/4 in, Maximum Headroom 13 in, Material Steel, Bail Height 7/8 in, Bail Inside Length 5 in, Bail Inside Width 3 in, Hook Opening Width 7/8 in, Hardware Included Swivel Hooks with Latches, Color Yellow, Beam Type Lifting Beam, Spread Adjustment Increments 6 in, Minimum Material Length 36 in, Maximum Material Length 48 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.