Multi-Gas Detector, 3 Gas, United Kingdom, Audible, Vibrating, Visual, Alphanumeric LCD

  • Mfr # XT-XWH0-Y-UK

  • Zoro # G7177274


product price:  $1,453.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Combustible Gases, Hydrogen Sulfide, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
8 to 13 hr
Operating Temp. Range
-20 Degrees to +50 Degrees C (-4 Degrees to +122 Degrees F)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XT-XWH0-Y-UK
Zoro #
G7177274
UPC #
-
Country of Origin
Mexico

Dimensions

Width
2 13/16 in
Height
5 1/8 in
Overall Depth
2 in
Overall Height
5 1/8 in
Overall Width
2 13/16 in

Details

Item
Multi-Gas Detector, 3 Gas, United Kingdom
Gas Detected
Combustible Gases, Hydrogen Sulfide, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
8 to 13 hr
Operating Temp. Range
-20 Degrees to +50 Degrees C (-4 Degrees to +122 Degrees F)
Standards
CSA Class 1, Div. 1, Gr A, B, C & D, ATEX CE II 1 G Ga Ex ia IIC T4, IECEx Ga Ex ia IIC T4
Sensor Range
0 to 5.0% v/v, H2S 0 to 100 ppm, LEL 0 to 100%, O2 0 to 30.0%
Display Screen Type
Alphanumeric LCD
Includes
Calibration Hose (3 ft/1m), Sampling Hose (10 ft/3m), Screwdriver, (5) Spare Pump Filters, Manual, Multi-Language CD Manual
Resolution
H2S (1 ppm Increments), LEL (1% LEL Increments), O2 (0.1% v/v Increments)
Features
Monitors up to Four Hazards, Water-Resistant, Integrated Sampling Pump, Standard Datalogging and Eventlogging, Concussion-Proof Boot
Housing Color
Yellow

Description

Multi-Gas Detector, 3 Gas, United Kingdom, Housing Color Yellow, Alarm Setting Adjustable, Battery Life 8 to 13 hr

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.