Men's 6-Inch Work Boot, 11 1/2 M, Steel Toe, 6 in H, Dark Brown, W10633

  • Mfr # W10633

  • Zoro # G7177768


product price:  $109.95
/pr
Free Shipping & Returns

Key Features

Size
11 1/2
Width
M
Color
Dark Brown
Gender
Men's
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W10633
Zoro #
G7177768
UPC #
646881850770
Country of Origin
Bangladesh

Dimensions

Size
11 1/2
Width
M
Height
6 in
Footwear Width
EW
Heel Height
1 in
Overall Height
6 in
Size (PRINT)
11 1/2

Details

Item
6-Inch Work Boot
Color
Dark Brown
Gender
Men's
Waterproof
Yes
Style Number
W10633
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Chemical Resisting Sole
No
Footwear Shank Type
Nylon
Standards
ASTM F2413-18
Completely Non Metallic
No
ASTM Footwear Class
F2413-11 M I/75 C/75
Upper Boot Material
All Leather
Footwear Closure Type
Lace Up
Insole System
Removable Full Cushion
Shank Material
Nylon
Predominant Footwear Color
Wheat
Mark II Slip Test Results- Dairy Tile Dry
1.00
Waterproof Type
Waterproof Liner
Non-Marking Sole
No
Footwear Sole Pattern
Rubber Lug
Insulation Type
None
Liner Material
Mesh
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.45
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
For Outdoor Traction
No
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Wet
0.60
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Max. Heat Rating
200 Degrees F
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Toe Shape
Round
Static Dissipative
No
Chain Saw Cut Resistant
No
Insulated
No
Last Number or Name
LT 105
Non Metallic Upper
No
Footwear Construction Type
Cemented
Metatarsal System
No
Midsole Material
Rubber
Upper Material Description
Full Grain Leather
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Steel Toe, Waterproof
Heat Resistant
No
Upper Color
Brown
Heel Style
Flat Heel
Series
W10633
Slip Resistant
Yes
Non-Marking Upper
No
Metatarsal Guard Style
None
Construction
Cemented
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Oily
0.45
Slip-Resistance Value - Mark II - Dry
1
Closure
Lace Up
Insole Technology
Full Cushioned, Removable
Heel Definition
Flat Heel
Toe Cap Material
Steel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.6
Style Family
6-Inch Work Boot
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Moisture Wicking Mesh
Midsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Dark Brown, Width XW, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.