Men's 6-Inch Work Boot, 12 M, Steel Toe, 6 in H, Dark Brown, W10633

  • Mfr # W10633

  • Zoro # G7177777


product price:  $109.95
/pr
Free Shipping & Returns

Key Features

Size
12
Width
M
Color
Dark Brown
Gender
Men's
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W10633
Zoro #
G7177777
UPC #
646881850787
Country of Origin
Bangladesh

Dimensions

Size
12
Width
M
Height
6 in
Footwear Width
EW
Heel Height
1 in or Greater
Size (PRINT)
12
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Dark Brown
Gender
Men's
Waterproof
Yes
Style Number
W10633
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.60
Insole System
Removable Full Cushion
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Static Dissipative
No
Insulated
No
ASTM Footwear Class
F2413-11 M I/75 C/75
Non-Marking Sole
No
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Dry
1.00
Oil Resisting Sole
Yes
Predominant Footwear Color
Wheat
Metatarsal System
No
Completely Non Metallic
No
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Liner Material
Mesh
Electrical Hazard Rated
Yes
Footwear Shank Type
Nylon
For Outdoor Traction
No
Wide Toe Cap
No
Midsole Material
Rubber
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily
0.45
Chemical Resisting Sole
No
Upper Material Description
Full Grain Leather
Puncture Resistant Insole
No
Max. Heat Rating
200 Degrees F
Upper Boot Material
All Leather
Footwear Sole Pattern
Rubber Lug
Removable Insole
Yes
Standards
ASTM F2413-18
Last Number or Name
LT 105
Non Metallic Upper
No
Footwear Closure Type
Lace Up
Waterproof Type
Waterproof Liner
Toe Shape
Round
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Steel Toe, Waterproof
Non-Marking Upper
No
Heel Style
Flat Heel
Series
W10633
Metatarsal Guard Style
None
Heat Resistant
No
Slip Resistant
Yes
Upper Color
Brown
Slip-Resistance Value - Mark II - Wet
0.6
Style Family
6-Inch Work Boot
Heel Definition
Flat Heel
Liner Technology
Moisture Wicking
Construction
Cemented
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.45
Insole Technology
Full Cushioned, Removable
Toe Cap Material
Steel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Maximum Heat Rating
200 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Moisture Wicking Mesh
Maximum Heat Rating (PRINT)
200 Degrees F
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Dark Brown, Width XW, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number W10633

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.