135 Degree Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 7/16

  • Mfr # C23369

  • Zoro # G7177899


product price:  $15.39
/ea

Key Features

Overall Length
5 1/2 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
7/16 in
Number of Flutes
2
Shank Dia.
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C23369
Zoro #
G7177899
UPC #
697334233695
Country of Origin
United States

Dimensions

Overall Length
5 1/2 in
Drill Bit Size
7/16 in
Shank Dia.
7/16 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
4 1/16 in
Depth:Dia. Ratio
4xD
Shank Length
1 7/16 in
Maximum Drilling Depth
3 3/64 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0906"

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Decimal Equivalent
0.4375
Application
For Alloy, Stainless Steel, Titanium, Manganese Steel, Armor Plate, Inconel
List Number
1802
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Standards
ASME B94.11M
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Material Grade - Machining
High Performance
Series
1802
Primary Material Application ISO Code
H, K, N, P, S
Measurement System
Fractional Inch
Web Thinning
Thinned
Aircraft Drill
No
Number of Coolant Holes
0
Sheeter Drill
No
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Secondary Material Application ISO Code
M, N
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 7/16 in, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.4375, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.