Air Chain Hoist, 1000 lb. Cap., 10 ft. Lft

  • Mfr # TCS500P-10

  • Zoro # G7179776


product price:  $5,546.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1,000 lb
Housing Length
14 3/8 in
Lift Speed
60 fpm
Hoist Lift
10 ft
Air Consumption
60 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCS500P-10
Zoro #
G7179776
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
14 3/8 in
Chain Length
11 ft
Inlet Size
1/2 in NPT
Manufacturers Warranty Length
1 yr
Housing Width
8 11/16 in
Overall Width
8-11/16"
Overall Length
14-3/8"
Mfr. Warranty Length
1 yr
Body Length
14 13/32 in
Maximum Lifting Length
10 ft
Body Width
6 19/32 in
Air Inlet Size
1/2 in
Minimum Retracted Length
16 5/16 in
Lifting Hook Opening Width
1 in
Body Depth
14 13/32 in

Details

Load Capacity
1,000 lb
Lift Speed
60 fpm
Hoist Lift
10 ft
Air Consumption
60 scfm
Hoist Mount
Hook Mounted - No Trolley
Series
TCS
Control
Pendant
Min. Between Hooks
16 5/16 in
Reeving
1
Standards
ANSI/ASME B30.17
Noise Level
83 dB
Finish
Acrylic Resin Paint
Item
Air Chain Hoist
Brake
Self Adjusting
Air Pressure
90 psi
Color
Yellow
Trolley Configuration
Hook Mounted - No Trolley
Includes
Chain Container, External Speed Adjustment, Nickle Plated Load Chain
Maximum Lifting Capacity
1,000 lb
Lifting Hook Type
Swivel Hook with Safety Latch
Body Material
Cast Aluminum
Lifting Hook Material
Carbon Steel
Number of Load Chains
1
Body Finish
Painted
Minimum Air Pressure
60 psi
Controls
Pendant
Chain Grade
Grade 80
Brake Type
Disc
Headroom
16 3/10 in
Mount Type
Hook Mounted - No Trolley
Minimum Air Consumption
60 scfm
Fixed Lift Speed
60 fpm
Resistance Properties
Abrasion Resistant, Corrosion Resistant, Wear Resistant
Includes Brake
Brake Included
Programmable
Non-Programmable
Overload Protection Included
Yes
Air Inlet Type
NPT
Sound Level
83 dB
Air Inlet Gender
Female
Chain Finish
Nickel Plated
Included Components
Chain Container, External Speed Adjustment Screws
Maximum Air Pressure
90 psi
Maximum Air Consumption
60 scfm
Number of Reeves
1
Includes Clutch
Clutch Not Included

Description

Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Fixed Lift Speed 60 fpm, Air Inlet Type NPT, Controls Pendant, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 16 3/10 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 10 ft, Maximum Air Consumption 60 scfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 1/2 in, Body Depth 14 13/32 in, Body Length 14 13/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.