This item is Discontinued.

Zoro Select Threaded Rod, 3/4-6, 7", Low Carbon Steel, 5 PK STDG2ZP3467

Threaded Rod, 3/4-6, 7", Low Carbon Steel, 5 PK (Discontinued)

  • Mfr # STDG2ZP3467
  • Zoro # G7180923
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STDG2ZP3467
Zoro #
G7180923
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/4-6
Overall Length
7"

Details

Item
Threaded Rod
Material
Low Carbon Steel
Thread Type
ACME
Tensile Strength
74,000
Thread Direction
Right Hand
Finish
Zinc Clear
Meets/Exceeds
SAE J429-11, ASME B1.5
Rockwell Hardness
B80 to 100 Hr.
Color
Zinc Clear

Description

Threaded Rod, Material Low Carbon Steel, Finish Zinc Clear, Thread Size 3/4-6, Overall Length 7 In., Tensile Strength 74,000, Thread Direction Right Hand, Color Zinc Clear, Rockwell Hardness B80 to 100 Hr., Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.