Zoro Homepage
This item is Discontinued.
Panduit Pipe Clamp, Cast Bronze, PK10 GPCH3/0-4-1-X

Pipe Clamp, Cast Bronze, PK10 (Discontinued)

  • Mfr # GPCH3/0-4-1-X
  • Zoro # G7187704
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPCH3/0-4-1-X
Zoro #
G7187704
UPC #
007498366151
Country of Origin
United States

Dimensions

Conductor Size
10 Solid to 3/0 Stranded

Details

Item
Pipe Clamp
Type
Heavy Duty
Standards
UL 467
Material - Grounding Connector
Cast Bronze
Material of Construction
Cast Bronze
Description/Special Features
With Guillotine 1 in EMT and Rigid Conduit, Iron Pipe 2 1/2 to 4 in

Description

Pipe Clamp, Description/Special Features With Guillotine 1 in EMT and Rigid Conduit, Iron Pipe 2 1/2 to 4 in, Standards UL 467, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.