Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R-M15094-05
Zoro #
G7189016
UPC #
-
Country of Origin
United States
Dimensions
Height
7"
Width
15"
Length
94"
Details
Item
Trailer Ramp
Load Capacity
5000 lb. Per Axle
Material
Aluminum
Description
Trailer Ramp, Load Capacity 5000 lb Per Axle, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.